Beli kabel utp 1 roll di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NETVIEL CAT6 UTP Cable with PVC Jacketing
    Mulai

    Rp6.599.900

    NETVIEL CAT6 UTP Cable with PVC Jacketing
    Deskripsi:
    NETVIEL® CAT6 UTP Cable with PVC Jacketing NAVY BLUE COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: PVC
    • Conductor Dia (mm): 0.57 ±0.01-0.02
    • Sheath Color: PVC:Navy Blue
  2. 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    51%
    Mulai

    Rp969.900

    3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    Deskripsi:
    High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.
    atribut:
    • Type: Category 5e
    • Compatible Cable: UTP cable (AWG24) single wire / twisted wire
    • Number of boxes: 100
  3. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  4. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  5. PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Mulai

    Rp1.299.900

    PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Deskripsi:
    CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°C
    atribut:
    • Conductor: 23 AWG (4 pair)
    • Conductor Diameter (mm): 0.51±0.01
    • Insulation: High Density Polyethylene
    • Insulation Diameter (mm): 0.93±0.02
    • Cable Diameter (mm): 5.1±0.15
  6. NETVIEL CAT6 UTP Cable with LSZH Jacketing
    Mulai

    Rp7.199.900

    NETVIEL CAT6 UTP Cable with LSZH Jacketing
    Deskripsi:
    NETVIEL® CAT6 UTP Cable with LSZH Jacketing ORANGE COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: LSZH/LSOH
    • Conductor Dia (mm): 0.57 ±0.01-0.02
    • Sheath Color: LSZH:Orange
  7. Panduit NetKey Copper Patch Cord Cat. 6 UTP
    5%
    Mulai

    Rp55.900

    Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Deskripsi:
    The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.
    atribut:
    • Performance Level: Category 6
    • Conductor Type: Stranded
    • Cable Construction: U/UTP
    • Patch Cord Type: Unshielded
    • Plug Housing Material: Polycarbonate
    • Color: Blue
    • Conductor Gauge (AWG): 24
    • Connector 1 Type: Modular Plug
    • Connector 2 Type: Modular Type
    • Jacket Material: Polyvinyl Chloride
    • Maximum Storage Temperature (°C): 70
    • Nominal Cable Outside Diameter (mm): 5.8
    • Operating Temperature (°C): -10 to 60
  8. BELDEN Multi Pair Cable (Per Meter Tanpa Putus)
    Mulai

    Rp17.900

    BELDEN Multi Pair Cable (Per Meter Tanpa Putus)
    atribut:
    • Conductor Type: Stranded Tinned Copper
    • Jacket: PVC
    • Jacket Color: Chrome
    • Suitability: Indoor
  9. NETVIEL Kabel Patch CAT6 PVC
    Mulai

    Rp109.900

    NETVIEL Kabel Patch CAT6 PVC
    atribut:
    • Color: Navy Blue
    • Jacket Material: PVC
  10. INTERLUC Cable LAN
    Rating:
    100% of 100
    (2)
    Mulai

    Rp179.900

    INTERLUC Cable LAN
    Deskripsi:
    U/UTP4P 23AWG UTP 75⁰ C ETL Verified to TIA-568-C.2 CAT5
  11. StarTech.com CAT6 LAN Cable/Slim/100W PoE/Category 6 RJ45 Gigabit Ethernet Cable (Kabel LAN)
    Mulai

    Rp129.900

    StarTech.com CAT6 LAN Cable/Slim/100W PoE/Category 6 RJ45 Gigabit Ethernet Cable (Kabel LAN)
    Deskripsi:
    Slim Cat6 Cable: This slimline cable simplifies cabling in densely packed environments. Its 36% smaller diameter than standard Cat6 cable provides superior flexibility. It supports up to 100W of PoE++ (Power over Ethernet) power. It delivers low near-end crosstalk (NEXT) and return loss (RL). High-quality construction: This slimline Cat6 Ethernet cable features snagless 50-micron gold-plated terminals for precision fit and minimal signal loss. 28AWG pure copper wire ensures reliable power delivery and communication performance. The Low Smoke Zero Halogen (LSZH) jacket allows for flexible cabling in tight spaces. Safe and reliable: This slimline Cat6 UTP cable meets the ANSI/TIA-568-C.2 standard and delivers Cat6 performance. The LSZH jacket is safe for use in confined spaces and poorly ventilated areas, reducing toxic gas emissions during combustion. The PoE++ standard complies with IEEE 802.3bt Type 4.Category 6 network cable for high-density network closets and cable management panels. Slim Cat6 cable improves accessibility for troubleshooting and improves airflow between devices. Provides stable connections for PoE-enabled devices such as IP cameras and conference room cameras
    atribut:
    • Cable Outer Diameter (mm): 3.6
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  12. Ohm Electric Modular plug RJ45Y
    Mulai

    Rp85.900

    Ohm Electric Modular plug RJ45Y
    Deskripsi:
    RJ45 modular plug for LAN cable RJ45 modular plug for UTP / stranded wire High spec plug with gold-plated contacts
  13. Panduit Copper Cable, Cat 6, 4-PR, 24 AWG, U/UTP (Kabel LAN)
    Mulai

    Rp9.999.900

    Panduit Copper Cable, Cat 6, 4-PR, 24 AWG, U/UTP (Kabel LAN)
    atribut:
    • Cable Color: Blue
    • Cable Outer Diameter (mm): 5.8
    • Conductor Size (mm²): AWG24
    • Dimensions (m): Permanent Link = 90
    • Material: Flame retardant PVC
    • Overall Length (m): 305
    • RoHS Directive: Compatible with 10 substances
    • Standard: Cat6
  14. monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Mulai

    Rp23.900

    monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Deskripsi:
    Produk ini juga sering disebut dengan kabel lan
    atribut:
    • Cable: Standard
    • Color: blue
    • Standard: CAT5e
    • Structure: Twisted wire (stranded wire)
    • Applicable Standard: 1000BASE-T/100BASE-TX/10BASE-T
  15. NETVIEL CAT5e UTP Cable with PVC Jacketing
    Mulai

    Rp2.999.900

    NETVIEL CAT5e UTP Cable with PVC Jacketing
    Deskripsi:
    NETVIEL® CAT5e UTP Cable with PVC Jacketing RED COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 24
    • Jacket Material: PVC
    • Conductor Dia (mm): 0.51 ±0.01-0.02
    • Sheath Color: PVC:Red
Daftar Harga kabel utp 1 roll Terbaru November 2026
NETVIEL CAT6 UTP Cable with PVC JacketingRp6.599.900
3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)Rp969.900
BELDEN Plugs (Connector)Rp209.900
BELDEN Kabel UTP (Kabel LAN)Rp2.799.900
PROLiNK UTP LAN Cable 305m (Kabel LAN)Rp1.299.900
Panduit Modular Plug RJ45Rp109.900
NETVIEL CAT6 UTP Cable with LSZH JacketingRp7.199.900
Panduit NetKey Copper Patch Cord Cat. 6 UTPRp55.900
BELDEN Multi Pair Cable (Per Meter Tanpa Putus)Rp17.900
NETVIEL Kabel Patch CAT6 PVCRp109.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)